Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
OFMT 050405TR-M14 Insert Grade F40M
By Seco
Order Code:
ZT1156042X
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/ofmt-050405tr-m14-insert-grade-f40m/p/ZT1156042X
Add to quotation
View all Milling Inserts
Description
OFMT Milling Inserts
Insert Grade F40M
Specifications
Specifications for OFMT 050405TR-M14 Insert Grade F40M
Cutting Edge Length
12.7mm
Insert Size
504
Shape
Octagon
Finish/Coating
TiAlN
Cutting Direction
Right Hand
Manufacturer Grade
F40M
Insert Style
OFMT
ISO Category Grade
S
M
P
Thickness
4.74mm
Clearance Angle
25°
ISO Cut
M30 to M40
S20 to S30
P30 to P45
ISO Designation
OFMT 050405TR M14
Material
Carbide
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome