OFMT 07T3-AER-76 Insert Grade IC328

Order Code: ZT1156011X

£139.99 Inc VAT (20%)


Description

OFMT Milling Inserts

Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description
Specifications for OFMT 07T3-AER-76 Insert Grade IC328
  • Material
    Carbide
  • Material Application
    Stainless Steel
    High-temperature Alloys
    Steel
  • Shape
    Octagon
  • ISO Category Grade
    M
    P
    S
  • Chipbreaker
    76
  • Inscribed Circle
    17.80mm
  • Manufacturer Grade
    IC328
  • Insert Style
    OFMT
  • Clearance Angle
    25°
  • Cutting Direction
    Right Hand
  • Corner Radius
    0.6
  • Insert Size
    07T3
  • Thickness
    4.55mm
  • Finish/Coating
    TiCN
  • ISO Designation
    OFMT 07T3AER76
  • ISO Cut
    M30 to M40
    P25 to P40
    S20 to S30
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome