ONMU 050505-TN-MM Insert Grade IC808

Order Code: ZT1155776X

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

ONMU Milling Inserts

Insert Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN


Iscar's ONMU octagonal, double-sided inserts with16 cutting edges are the most economical insert regarding price per cutting edge. The inserts have helical cutting edges and positive rake angles, featuring low power consumption and excellent surface finish. The new inserts are available in the most advanced SUMO TEC carbide grades.

See full description
Specifications for ONMU 050505-TN-MM Insert Grade IC808
  • Corner Radius
    0.50mm
  • Inscribed Circle
    13.00mm
  • Insert Style
    ONMU
  • Material Application
    Nonferrous Metal
    High-temperature Alloys
    Stainless Steel
    Steel
    Hardened Steel
  • Finish/Coating
    TiAlN/AlTiN+TiN
  • Insert Size
    505
  • Cutting Direction
    Neutral
  • Chipbreaker
    MM
  • Thickness
    5.20mm
  • ISO Designation
    ONMU 050505-TN-MM
  • Manufacturer Grade
    IC808
  • Clearance Angle
    0°
  • ISO Category Grade
    N
    P
    M
    S
    H
  • ISO Cut
    H20 to H30
    S15 to S25
    P15 to P30
    N15 to N25
    M20 to M30
  • Shape
    Octagon
  • Material
    Carbide
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome