QOMT 1342R-M2 Insert Grade VP15TF

Order Code: ZT1025980P

£14.99each Inc VAT (20%)
£149.90 minimum order value
QuantityPriceDiscount
1 - 9£14.990%
10 +£14.096%

Minimum order quantity: 10.

Description

QOMT Milling Inserts

Insert Grade VP15TF
(P15-P35,M15-M35,K15-K30) High adhesion strength to the substrate improves stable tool life.
Due to the excellent heat resistance and oxidation resistance, the VP15TF prevents a failure of tool life even when matching hardened workpiece.

See full description
Specifications for QOMT 1342R-M2 Insert Grade VP15TF
  • ISO Designation
    QOMT 1342R-M2
  • ISO Category Grade
    P
    M
    K
  • Insert Style
    QOMT
  • Material
    Carbide
  • Cutting Edge Length
    13.10mm
  • Manufacturer Grade
    VP15TF
  • Finish/Coating
    AlTiN
  • Corner Radius
    0.8
  • Cutting Direction
    Right Hand
  • Thickness
    4.20mm
  • ISO Cut
    P15 to P35
    K15 to K30
    M15 to M35
  • Insert Size
    1342
  • Chipbreaker
    M2
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome