R210-090412M-PM Insert Grade 4340

R210-090412M-PM Insert Grade 4340

Order Code: ZT3942786S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.245%


Description

R210 CoroMill® Milling Inserts from Sandvik feature a durable CVD TICN+AL2O3+TIN coating for added wear resistance. With 4 cutting edges and a hard carbide substrate construction they are ideal for milling materials such as steel and cast iron.

Features and Benefits
• Durable carbide construction
• CVD TICN+AL2O3+TIN coating for added wear resistance
• 4 cutting edges for improved performance

Specifications
• Cutting edge: 11.3mm
• Corner radius: 4mm
• Major cutting edge angle: 10 degrees
• Grade: 4340
• Coating: CVD TICN+AL2O3+TIN
• Cutting direction: Right
• Material: Carbide
• Cutting edges: 4

Typical Applications
• Milling
• Steel
• Cast iron

See full description
Specifications for R210-090412M-PM Insert Grade 4340
  • Material
    Carbide
  • Product Type
    Milling Inserts
  • Grade
    4340
  • Cutting Direction
    Right
  • Corner Radius
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome