Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
REHR 1605M0T-M14 Insert Grade T25M
By Seco
Order Code:
ZT1333993X
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/rehr-1605m0t-m14-insert-grade-t25m/p/ZT1333993X
Add to quotation
View all Milling Inserts
Description
REHR Milling Inserts
Insert Grade T25M
Specifications
Specifications for REHR 1605M0T-M14 Insert Grade T25M
Inscribed Circle
16mm
Manufacturer Grade
T25M
Shape
Round
Clearance Angle
20°
Finish/Coating
TiC/TiCN/TiN
ISO Cut
K30 to K40
P15 to P45
M20 to M40
Material
Carbide
Chipbreaker
M14
Thickness
5.56mm
ISO Category Grade
P
K
M
Cutting Edge Length
16mm
Insert Style
REHR
Insert Size
1605
ISO Designation
REHR 1605MOT M14
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome