RNMG 190600-SM Insert Grade 1115

Order Code: ZT1197581X

Qty of 10 for
£369.90 Inc VAT (20%)
£36.99 each
QuantityPriceDiscount
1 - 49£36.990%
50 - 99£35.514%
100 +£34.038%

This product must be ordered in multiples of 10

Description

Cutting Edge Count: 8
Item Weight: 21.4 g
Insert Mounting Style Code: Screw/Clamp
Insert Thickness: 6.35 mm
Through Hole Function Property: Yes
Insert Size And Shape: RN1906
Unit System: Imperial
Grade: 1115
Product Type: T-Max® P insert for turning
Coating Type: TiAlN+TiAlN
Clearance Angle Major: 0 deg
CoroPak: 15.2
Coating Process Type: PVD
Fixing Hole Diameter: 7.925 mm
Insert Shape Code: Round

See full description
Specifications for RNMG 190600-SM Insert Grade 1115
  • Clearance Angle
    0 deg
  • Corner Radius
    9.525mm
  • MFR Part No.
    7323220191727
  • Grade
    1115
  • Insert Thickness
    6.35mm
  • CoroPak
    15.2
  • Hand Preference
    Neutral
  • Finish/Coating
    TiAlN+TiAlN
  • Unit Measured
    Imperial
  • Fixing Hole Diameter
    7.925mm
  • Wiper Edge Property
    No
  • ISO Cutting Tool Material
    Coated WC or Cermet
  • Coating Process Type
    PVD
  • Cutting Edge Count
    8
  • Through Hole Function Property
    Yes
  • Clearance Angle Major
    0 deg
  • Insert Size/Shape
    RN1906
  • Inscribed Circle
    19.05mm
  • Insert Shape
    Round
  • Insert Style
    Screw/Clamp
  • Insert Mounting Style
    Screw/Clamp
  • Coating Type
    TiAlN+TiAlN
  • Weight
    21.4g
  • Inscribed Circle Diameter
    19.05mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome