S845 SXMU 1606ADTR-MM Insert Grade IC908

Order Code: ZT1156395X

£189.99 Inc VAT (20%)


Description

S845 SXMU Milling Inserts

Insert Grade IC908
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN


S845 SXMU 1606 ADTR-MM insert has eight helical right-hand cutting edges, providing a very economical solution. It is very thick and strong and has a wiper which leaves an excellent surface finish. The insert is clamped by a strong M5 screw into an inclined dovetail pocket which provides a very rigid clamping. Due to the most advanced production technology, excellent grade combinations, unique chip deflector and positive cutting angles, the new face milling tools family features high durability, low cutting forces and excellent tool life. The new insert can be used for machining steel, stainless steel and cast iron at very high machining parameters.

See full description
Specifications for S845 SXMU 1606ADTR-MM Insert Grade IC908
  • Pack Quantity
    1
  • Insert Size
    1606
  • Insert Style
    SXMU

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome