S845 SXMU 1606ADTR-MM Insert Grade IC928

Order Code: ZT1155757X

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%

Order by 12pm, get it Tomorrow

Description

Insert - S845 SXMU
Machine type: MediumHeavy.
Thick inserts with eight helical right-hand cutting edges, providing a very economical 45 milling solution. A wiper leaves an excellent surface finish. Used on steel, stainless steel and cast iron at very high chip load.

Specifications for S845 SXMU 1606ADTR-MM Insert Grade IC928
  • Insert Style
    S845 SXMU
  • ISO Category Grade
    M
    P
    S
  • Chipbreaker
    MM
  • Cutting Direction
    Right Hand
  • Material Application
    Steel
    High-temperature Alloys
    Stainless Steel
  • Manufacturer Grade
    IC928
  • Finish/Coating
    TiAlN
  • Shape
    Square
  • Insert Size
    1606
  • Material
    Carbide
  • Inscribed Circle
    16.35mm
  • ISO Designation
    S845 SXMU1606ADTR MM
  • Thickness
    7.45mm
  • ISO Cut
    M25 to M35
    S15 to S30
    P20 to P40
  • Corner Radius
    0.80mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome