SCGX 120408-P2 Insert Grade DP3000

Order Code: ZT1156043X

£15.99each Inc VAT (20%)
£159.90 minimum order value

Minimum order quantity: 10.

Description

These square SCGX milling inserts are designed for use when working on stainless, hardened and normal steels as well as cast iron and high-temperature super alloys. Manufactured from grade DP3000 carbide, the product is available in two specifications to suit your requirements.

Features and Benefits
• Wide range of applications for product versatility
• Manufactured from grade DP3000 carbide to ensure resilience
• Available in two sizes and specifications to suit your exact needs

Typical Applications
• Suited for use when milling steels including stainless and hardened steels, cast irons and high-temperature super alloys

See full description
Specifications for SCGX 120408-P2 Insert Grade DP3000
  • Pack Quantity
    1
  • Insert Style
    SCGX
  • Insert Size
    120408
  • Manufacturer Grade
    DP3000
  • Corner Radius
    0.8mm
  • Clearance Angle
    7
  • Shape
    Square
  • MFR Part No.
    2807360
  • Thickness
    4.76mm
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome