SDHT 120508FR-27P Insert Grade Amz

Order Code: ZT5138171S

£19.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

With a durable TiAlN coating and 4 cutting edges including a 27P chip breaker SDHT carbide milling inserts can be used in milling applications involing steel, cast iron and stainless steel.

Features and Benefits
• 4 cutting edges for improved cutting performance
• 27P chip breaker for efficient chipflow
• TiAlN Coating for increased tool durability

Specifications
• Cutting edge: 12.7 mm
• Cutting edges: 4
• Insert thickness: 5mm
• Corner radius: 0.8mm
• Chip breaker: 27P
• Cutting direction: Right
• Tolerance class: H
• Coating: TiAlN
• Manufacturer's grade: AMZ

Typical Applications
• Milling
• Steel
• Stainless steel
• Cast iron

See full description
Specifications for SDHT 120508FR-27P Insert Grade Amz
  • Insert Style
    SDHT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome