0
1

SDMT 0903AD-N Insert Grade IC50M

Order Code: ZT1156151X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

SDMT Milling Inserts

Insert Grade : IC50M
ISO Range - P/M/K: (P20-P30)(M25-M40)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

Recommended for milling of steel, for semifinishing, semiroughing and roughing with medium or largechip sections and machining in unfavorable conditions.

See full description
Specifications for SDMT 0903AD-N Insert Grade IC50M
  • Finish/Coating
    Uncoated
  • ISO Category Grade
    M
    P
  • ISO Cut
    M25 to M40
    P20 to P30
  • Clearance Angle
    15°
  • ISO Designation
    SDMT 0903ADN IC50M
  • Manufacturer Grade
    IC50M
  • Thickness
    3.18mm
  • Insert Size
    903
  • Cutting Edge Length
    9.52mm
  • Material Application
    Steel
    Stainless Steel
  • Insert Style
    SDMT
  • Material
    Carbide
  • Shape
    Square
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome