SDMT 12T308 Insert Grade QX530

Order Code: ZT1156201X

£8.99 Inc VAT (20%)
£9.9910% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Insert Grade Selection
K20 (ISO K20) Micrograin Uncoated. For Cast Irons, Aluminium Alloys, other Non-Ferrous materials including Titaniums and Nickel Alloys.
QP25 (P25) - Uncoated. For medium and finish milling of steels.
QP40 (P40) - Uncoated. For rough medium and finish milling of tough Steels and Stainless Steels including interrupted cutting.
(P20-P40 M20-M30)
Coated. Turning grade for steels, cast steels and stainless steels. A good general purpose steel grade for roughing.

See full description
Specifications for SDMT 12T308 Insert Grade QX530
  • Inscribed Circle
    12.70mm
  • Thickness
    3.97mm
  • Shape
    Square
  • ISO Designation
    SDMT 12T308
  • ISO Category Grade
    M
    P
  • Insert Size
    12T3
  • Cutting Direction
    Neutral
  • Insert Style
    SDMT
  • Cutting Edge Length
    12.70mm
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Manufacturer Grade
    QX530
  • Material
    Carbide
  • Clearance Angle
    15°
  • Material Application
    Cast Steel
    Steel
    Stainless Steel
  • Corner Radius
    0.8
  • ISO Cut
    M20 to M30
    P20 to P40
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome