Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEAN 1203AFTN-M14 Insert Grade T25M
By Seco
Order Code:
ZT1156046X
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/sean-1203aftn-m14-insert-grade-t25m/p/ZT1156046X
Add to quotation
View all Milling Inserts
Description
SEAN Milling Inserts
Insert Grade T25M
Tags:
#ClearanceProduct
Specifications
Specifications for SEAN 1203AFTN-M14 Insert Grade T25M
ISO Cut
K30 to K40
P15 to P45
M20 to M40
ISO Designation
SEAN 1203AFTN M14
Thickness
3.18mm
Clearance Angle
20°
Material
Carbide
Shape
Square
Insert Size
1203
Inscribed Circle
12.7mm
Cutting Edge Length
12.7mm
Insert Style
SEAN
Finish/Coating
TiC/TiCN/TiN
Chipbreaker
M14
Manufacturer Grade
T25M
Cutting Direction
Neutral
ISO Category Grade
M
K
P
Pack Quantity
1
MFR Part No.
74014921
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome