Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEEX 09T3AFTN-ME07 Insert Grade T25M
By Seco
Order Code:
ZT1156047X
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/seex-09t3aftn-me07-insert-grade-t25m/p/ZT1156047X
Add to quotation
View all Milling Inserts
Description
SEEX Milling Inserts
Insert Grade T25M
Specifications
Specifications for SEEX 09T3AFTN-ME07 Insert Grade T25M
Chipbreaker
ME07
ISO Category Grade
S
M
P
Cutting Edge Length
9.525mm
Insert Size
09T3
Cutting Direction
Neutral
ISO Cut
S25 to S30
P20 to P30
M25 to M30
Inscribed Circle
9.525mm
Clearance Angle
20°
Material
Carbide
ISO Designation
SEEX 09T3AFTN ME07
Shape
Square
Thickness
3.97mm
Insert Style
SEEX
Material Application
Cast Iron
Steel
Stainless Steel
Manufacturer Grade
T25M
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome