Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEHW 1204AFTN-05 Insert Grade K20
By Yamaloy
Order Code:
ZT1156212X
£9.29
Inc VAT (20%)
£9.99
7% off
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
9.29
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/sehw-1204aftn-05-insert-grade-k20/p/ZT1156212X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa-Seiki "4 Square" Milling.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for SEHW 1204AFTN-05 Insert Grade K20
Cutting Edge Length
12.70mm
Material
Carbide
Manufacturer Grade
K20
Shape
Square
Material Application
Titanium
Cast Iron
Nickel Alloys
Aluminium Alloys
Nonferrous Metal
ISO Category Grade
K
Insert Style
SEHW
Thickness
4.76mm
ISO Cut
K20
Cutting Direction
Neutral
Clearance Angle
20°
Insert Size
1204
ISO Designation
SEHW 1204AFTN-05
Finish/Coating
Uncoated
Inscribed Circle
12.70mm
Chipbreaker
TN
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome