Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEKN 1203AFFN Insert Grade K20
By Yamaloy
Order Code:
ZT1156210X
£9.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
9.49
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/sekn-1203affn-insert-grade-k20/p/ZT1156210X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa-Seiki Face Hog Milling Cutter. Hitachi 45° Face Mill.
Tags:
#BulkDiscount
Specifications
Specifications for SEKN 1203AFFN Insert Grade K20
Finish/Coating
Uncoated
Cutting Direction
Neutral
Cutting Edge Length
12.70mm
Clearance Angle
20°
Manufacturer Grade
K20
Inscribed Circle
12.70mm
Thickness
3.18mm
ISO Designation
SEKN 1203AFFN
Material
Carbide
Chipbreaker
FN
Insert Size
1203
ISO Category Grade
K
Insert Style
SEKN
ISO Cut
K20
Material Application
Nonferrous Metal
Nickel Alloys
Titanium
Aluminium Alloys
Cast Iron
Shape
Square
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome