SEKN 1203AFTN Insert Grade IC328
0
1

SEKN 1203AFTN Insert Grade IC328

Order Code: ZT1156155X

£9.49 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

SEKN Milling Inserts

Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description
Specifications for SEKN 1203AFTN Insert Grade IC328
  • Finish/Coating
    TiCN
  • Shape
    Square
  • Insert Size
    1203
  • ISO Designation
    SEKN 1203AFTN
  • Material
    Carbide
  • Thickness
    3.18mm
  • Cutting Edge Length
    12.70mm
  • Insert Style
    SEKN
  • Material Application
    High-Temperature Alloys
    Steel
    Stainless Steel
  • Clearance Angle
    20°
  • ISO Category Grade
    S
    P
    M
  • Manufacturer Grade
    IC328
  • ISO Cut
    M30 to M40
    S20 to S30
    P25 to P40
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome