Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEKN 1203AFTN Insert Grade QP40
By Yamaloy
Order Code:
ZT1155556X
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/sekn-1203aftn-insert-grade-qp40/p/ZT1155556X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
To suit: Indexa-Seiki Face Hog Milling Cutter. Hitachi 45° Face Mill.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for SEKN 1203AFTN Insert Grade QP40
Cutting Direction
Neutral
Thickness
3.18mm
ISO Cut
P40
Chipbreaker
TN
Finish/Coating
Uncoated
Insert Size
1203
Shape
Square
Material Application
Steel
Stainless Steel
Material
Carbide
Inscribed Circle
12.70mm
Clearance Angle
20°
ISO Designation
SEKN 1203AFTN
Manufacturer Grade
QP40
ISO Category Grade
P
Cutting Edge Length
12.70mm
Insert Style
SEKN
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome