Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SEKN 42AFTN (1203AFTN) Insert Grade GH330
By Tungaloy
Order Code:
ZT1155578X
£7.19
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/sekn-42aftn-1203aftn-insert-grade-gh330/p/ZT1155578X
Add to quotation
View all Milling Inserts
Description
To suit: Indexa Seiki Face hog milling Cutter. Hitachi 45 Face Mill.
Specifications
Specifications for SEKN 42AFTN (1203AFTN) Insert Grade GH330
Cutting Edge Length
12.7mm
Cutting Direction
Neutral
Material Application
Steel
Stainless Steel
ISO Cut
P20 to P35
M20 to M40
Manufacturer Grade
GH330
Corner Radius
20°
45°
Insert Size
1203
Finish/Coating
TiCN
ISO Designation
SEKN 42AFTN (1203AFTN)
Insert Style
SEKN
Thickness
3.18mm
Inscribed Circle
12.7mm
Clearance Angle
20°
Material
Carbide
Shape
Square
ISO Category Grade
M
P
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome