0
1

SEKR 1203AFTR-HS Insert Grade IC328

Order Code: ZT1155605X

SEKR 1203AFTR-HS
£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.495%


Description

SEKR Milling Inserts

Square Insert

Insert Grade : IC328
A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome