SEKT 1204AFR-HM Insert Grade IC328

Order Code: ZT1155622X

£159.99 Inc VAT (20%)


Description

IC3028 (ISO P25-P45 M15-M35 S20-S30)
A TiN/TiCN PVD toughest coated grade. Interrupted cutting and high resistance to
mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Specifications for SEKT 1204AFR-HM Insert Grade IC328
  • Insert Size
    1204
  • Shape
    Square
  • ISO Designation
    SEKT 1204AFR-HM
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
  • Insert Style
    SEKT
  • Clearance Angle
    20°
  • Chipbreaker
    HM
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Cutting Direction
    Neutral
  • Cutting Edge Length
    12.70mm
  • Finish/Coating
    TiCN
  • ISO Cut
    S20 to S30
    M30 to M40
    P25 to P40
  • Thickness
    4.76mm
  • ISO Category Grade
    S
    M
    P
  • Inscribed Circle
    12.70mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome