0
1

SEMT 1204AFTN-76 Insert Grade IC328

Order Code: ZT1156000X

£109.99 Inc VAT (20%)


Description

SEMT Milling Inserts

Square Insert

Insert Grade : IC328
ISO Range - P/M/K: (P25-P40)(M30-M40)
ISO Range - H/S/N: (S20-S30)
Grade or Coating Type: PVD
Coating Layers: TiCN

A thin PVD coated TiCN layer on a P45-K40 substrate. Very high toughness. For milling, parting and grooving of steel, stainless and alloy steels at low to medium cutting speeds and for unstable machining conditions.

See full description
Specifications for SEMT 1204AFTN-76 Insert Grade IC328
  • Shape
    Square
  • Material
    Carbide
  • Thickness
    4.76mm
  • Insert Size
    1204
  • Insert Style
    SEMT
  • ISO Cut
    S20 to S30
    P25 to P40
    M30 to M40
  • Finish/Coating
    TiCN
  • Material Application
    High-temperature Alloys
    Stainless Steel
    Steel
  • Cutting Direction
    Neutral
  • Cutting Edge Length
    12.7mm
  • ISO Category Grade
    M
    P
    S
  • ISO Designation
    SEMT 1204AFTN 76
  • Chipbreaker
    76
  • Clearance Angle
    20°
  • Manufacturer Grade
    IC328
  • Inscribed Circle
    12.7mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome