SEMT 13T3AGSN-JM Insert Grade VP15TF

Order Code: ZT1156182X

£13.99each Inc VAT (20%)
£139.90 minimum order value
QuantityPriceDiscount
1 - 9£13.990%
10 +£13.295%

Minimum order quantity: 10.

Description

Chipbreaker: JM - Light to Semi-heavy cutting Breaker.
High accuracy moulded type inserts. Applicable for various workpieces and cutting conditions.
1. General cutting.

Specifications for SEMT 13T3AGSN-JM Insert Grade VP15TF
  • Shape
    Square
  • Insert Style
    SEMT
  • Thickness
    3.97mm
  • Corner Radius
    1.5
  • Chipbreaker
    JM
  • Insert Size
    13T3
  • Clearance Angle
    20°
  • ISO Cut
    M15 to M35
    P15 to P35
    K15 to K30
  • Inscribed Circle
    13.40mm
  • Material Application
    Stainless Steel
    Steel
  • Finish/Coating
    AlTiN
  • ISO Category Grade
    K
    P
    M
  • ISO Designation
    SEMT 13T3AGSN-JM
  • Cutting Direction
    Neutral
  • Material
    Carbide
  • Manufacturer Grade
    VP15TF
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome