Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SNKN 1204-ENN Insert Grade QP25
By Yamaloy
Order Code:
ZT1155634X
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/snkn-1204-enn-insert-grade-qp25/p/ZT1155634X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
QP25 (P25) - Uncoated. For medium and finish milling of steels.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for SNKN 1204-ENN Insert Grade QP25
Cutting Edge Length
12.70mm
Manufacturer Grade
QP25
ISO Category Grade
P
Insert Style
SNKN
Material
Carbide
ISO Cut
P25
ISO Designation
SNKN 1204-ENN
Inscribed Circle
12.70mm
Clearance Angle
0°
Material Application
Steel
Shape
Square
Finish/Coating
Uncoated
Cutting Direction
Neutral
Thickness
4.76mm
Insert Size
1204
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome