Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SNMU 140812ANER-M Insert Grade MP7130
By Mitsubishi
Order Code:
ZT1718745S
£19.99
each
Inc VAT (20%)
£199.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
199.90
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/snmu-140812aner-m-insert-grade-mp7130/p/ZT1718745S
Add to quotation
View all Milling Inserts
Description
SNMU140812ANER-M
Specifications
Specifications for SNMU 140812ANER-M Insert Grade MP7130
Material
Carbide
ISO Designation
SNMU140812ANER-M
Finish/Coating
Coated
Insert Size
140812
Insert Style
SNMU
Corner Radius
1.2
MFR Part No.
90037185
Manufacturer Grade
MP7130
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome