SOMT 060204-HQ Insert Grade IC328

Order Code: ZT1155623X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

IC3028 (ISO P25-P45 M15-M35 S20-S30)
A TiN/TiCN PVD toughest coated grade. Interrupted cutting and high resistance to
mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Specifications for SOMT 060204-HQ Insert Grade IC328
  • Finish/Coating
    TiCN
  • Chipbreaker
    HQ
  • Thickness
    2.38mm
  • Material
    Carbide
  • ISO Cut
    P25 to P40
    S20 to S30
    M30 to M40
  • ISO Designation
    SOMT 060204-HQ
  • Insert Size
    602
  • ISO Category Grade
    S
    M
    P
  • Insert Style
    SOMT
  • Inscribed Circle
    6.35mm
  • Corner Radius
    0.4
  • Manufacturer Grade
    IC328
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
  • Cutting Direction
    Neutral
  • Shape
    Square
  • Cutting Edge Length
    6.35mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome