SOMT 12T308PEER-JM Insert Grade VP30RT

Order Code: ZT1155590X

£12.99each Inc VAT (20%)
£129.90 minimum order value
QuantityPriceDiscount
1 - 9£12.990%
10 +£12.216%

Minimum order quantity: 10.

Description

Chipbreaker Description: VP30RT (P30-P45/M30-M45)
PVD Miracle Coated Milling
Grade. Offers increased heat resistance and adhesion strength. For all Steels and Stainless Steel

Specifications for SOMT 12T308PEER-JM Insert Grade VP30RT
  • Finish/Coating
    AlTiN
  • Thickness
    3.97mm
  • ISO Designation
    SOMT 12T308PEER-JM
  • Corner Radius
    0.8
  • Manufacturer Grade
    VP30RT
  • ISO Cut
    M30 to M45
    P30 to P45
  • Shape
    Square
  • Insert Size
    12T3
  • Insert Style
    SOMT
  • Cutting Direction
    Right Hand
  • ISO Category Grade
    M
    P
  • Inscribed Circle
    12.70mm
  • Material
    Carbide
  • Material Application
    Stainless Steel
    Steel
  • Chipbreaker
    JM
  • Cutting Edge Length
    12.70mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome