Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SPKN 1203EDR Insert Grade K20
By Yamaloy
Order Code:
ZT1156193X
£3.59
Inc VAT (20%)
£3.99
10% off
Quantity
Price
Discount
1 - 9
£3.59
0%
10 - 19
£3.45
4%
20 - 49
£3.30
8%
50 - 99
£3.16
12%
100 +
£3.02
16%
1
Add to basket
Get it by
Fri, 13th Dec
In Stock
GBP
3.59
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/spkn-1203edr-insert-grade-k20/p/ZT1156193X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
QP25 (ISO P25) Uncoated. For medium and finish milling of Steels.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for SPKN 1203EDR Insert Grade K20
ISO Designation
SPKN 1203EDR
Thickness
3.18mm
Material
Carbide
ISO Cut
K20
Manufacturer Grade
K20
Finish/Coating
Uncoated
Cutting Direction
Right Hand
Clearance Angle
11°
ISO Category Grade
K
Shape
Square
Material Application
Titanium
Cast Iron
Nonferrous Metal
Aluminium Alloys
Nickel Alloys
Cutting Edge Length
12.70mm
Insert Size
1203
Inscribed Circle
12.70mm
Insert Style
SPKN
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome