Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
SPKN 1203EDTR Insert Grade QP40
By Yamaloy
Order Code:
ZT1156199X
£8.99
Inc VAT (20%)
£9.99
10% off
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/spkn-1203edtr-insert-grade-qp40/p/ZT1156199X
Add to quotation
Schedule an order and save 5%
View all Milling Inserts
Description
QP25 (ISO P25) Uncoated. For medium and finish milling of Steels.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for SPKN 1203EDTR Insert Grade QP40
ISO Designation
SPKN 1203EDTR
ISO Category Grade
P
Thickness
3.18mm
Manufacturer Grade
QP40
Clearance Angle
11°
ISO Cut
P40
Inscribed Circle
12.70mm
Cutting Direction
Right Hand
Material
Carbide
Insert Style
SPKN
Finish/Coating
Uncoated
Insert Size
1203
Cutting Edge Length
12.70mm
Material Application
Steel
Stainless Steel
Shape
Square
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome