SPMT 100408TR-HQ-M Insert Grade IC328

Order Code: ZT1155606X

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 +£7.885%

Order by 12pm, get it Tomorrow

Description

IC3028 (ISO P25-P45 M15-M35 S20-S30)
A TiN/TiCN PVD toughest coated grade. Interrupted cutting and high resistance to
mechanical and thermal shock. Low speed, high feed. Suitable for use on carbon, alloy and stainless steels.Used for turning stainless steel and high temperature alloys at low to medium cutting speeds. Used for interrupted cuts and very heavy turning operations.

Specifications for SPMT 100408TR-HQ-M Insert Grade IC328
  • ISO Cut
    P25 to P40
    S20 to S30
    M30 to M40
  • ISO Designation
    SPMT 100408TR-HQ-M
  • Shape
    Square
  • Cutting Edge Length
    10.20mm
  • Insert Style
    SPMT
  • Thickness
    4.76mm
  • Corner Radius
    0.8
  • Insert Size
    1004
  • Clearance Angle
    11°
  • Chipbreaker
    HQM
  • Material Application
    Steel
    High-temperature Alloys
    Stainless Steel
  • Manufacturer Grade
    IC328
  • Finish/Coating
    TiCN
  • Material
    Carbide
  • ISO Category Grade
    P
    M
    S
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome