0
1

SPMT 100408TR-HQM Insert Grade IC928

Order Code: ZT1155988X

£109.99 Inc VAT (20%)


Description

SPMT Milling Inserts

Square Insert

Insert Grade : IC928
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: TiAlN

A PVD TiAlN coated tough grade. Suitable for milling stainless steel, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations

See full description
Specifications for SPMT 100408TR-HQM Insert Grade IC928
  • ISO Cut
    S15 to S30
    P20 to P40
    M25 to M35
  • Manufacturer Grade
    IC928
  • Finish/Coating
    TiAlN
  • Material
    Carbide
  • Insert Size
    1004
  • Corner Radius
    0.8
  • Thickness
    4.23mm
  • Chipbreaker
    HQM
  • ISO Designation
    SPMT 100408TR HQM
  • Cutting Direction
    Right Hand
  • ISO Category Grade
    M
    S
    P
  • Clearance Angle
    11°
  • Insert Style
    SPMT
  • Shape
    Square
  • Material Application
    Stainless Steel
    High-temperature Alloys
    Steel
  • Cutting Edge Length
    10.2mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome