Quantity | Price | Discount |
---|---|---|
1 - 4 | £12.99 | 0% |
5 - 9 | £12.34 | 5% |
10 + | £11.69 | 10% |
Grade: 4415
Chip Breaker Manufacturer'S Designation: XF
Inscribed Circle Diameter: 9.525 mm
Weight Of Item: 0.007 kg
Insert Size And Shape: TN1604
Insert Mounting Style Code: Screw/Clamp
Hand: N
Clearance Angle Major: 0 deg
Cutting Edge Count: 6
Fixing Hole Diameter: 3.81 mm