0
1

T290 LNHT 050204TR Insert Grade IC830

Order Code: ZT1156111X

£169.99 Inc VAT (20%)


Description

T290 LNHT Milling Inserts

SUMOMILL Tangential insert with 2 cutting edges.

Insert Grade: IC830
ISO Range - P/M/K: (P20-P40)(M25-M35)
ISO Range - H/S/N: (S15-S30)
Grade or Coating Type: PVD
Coating Layers: AlTiN+TiN

A 'SUMO TEC' AlTiN+TiN PVD coated grade. Recommended for interrupted cut and heavy operations on stainless steel, high temperature and alloyed steel. High toughness and wear resistance.

See full description
Specifications for T290 LNHT 050204TR Insert Grade IC830
  • Clearance Angle
    0°
  • ISO Cut
    S15 to S30
    M25 to M35
    P20 to P40
  • Corner Radius
    0.4
  • Manufacturer Grade
    IC830
  • Thickness
    5.85mm
  • Insert Style
    LNHT
  • Insert Size
    502
  • Material Application
    Stainless Steel
    High-temperature Alloys
    Steel
  • Cutting Edge Length
    5mm
  • Finish/Coating
    AlTiN+TiN
  • ISO Category Grade
    S
    P
    M
  • Material
    Carbide
  • ISO Designation
    T290 LNHT 050204 TR
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome