T490 LNMT 0804PN-R Insert Grade IC808

Order Code: ZT1156353X

£149.99 Inc VAT (20%)


Description

T490 LNMT Milling Inserts

HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.

Insert Grade : IC808
ISO Range - P/M/K (P15-P30)(M20-M30)
ISO Range - H/S/N (H10-H20)(S10-S25)
Grade or Coating Type :PVD
Coating Layers :TiAlN/AlTiN+TiN

See full description
Specifications for T490 LNMT 0804PN-R Insert Grade IC808
  • Material
    Carbide
  • Insert Size
    804
  • Finish/Coating
    TiAlN/AlTiN+TiN
  • ISO Designation
    T490 LNMT0804PNR
  • Thickness
    7.43mm
  • ISO Cut
    H10 to H20
    M20 to M30
    S10 to S25
    P15 to P30
  • ISO Category Grade
    P
    H
    M
    S
  • Corner Radius
    0.4mm
  • Insert Style
    T490 LNMT
  • Clearance Angle
    0°
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
    Hardened Steel
  • Manufacturer Grade
    IC808
  • Cutting Edge Length
    8.59mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome