T490 LNMT 1306PNTR Insert Grade IC330

Order Code: ZT1156357X

£199.99 Inc VAT (20%)


Description

T490 LNMT Milling Inserts

HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.

Insert Grade : IC330
speeds and for unstable machining conditions.
ISO Range - P/M/K (P25-P40)(M30-M40)
ISO Range - H/S/N (S20-S30)
Grade or Coating Type PVD
Coating Layers TiCN+TiN

See full description
Specifications for T490 LNMT 1306PNTR Insert Grade IC330
  • Finish/Coating
    TiCN+TiN
  • ISO Cut
    M30 to M40
    P25 to P40
    S20 to S30
  • Material
    Carbide
  • Manufacturer Grade
    IC330
  • Corner Radius
    0.8mm
  • Material Application
    High-temperature Alloys
    Steel
    Stainless Steel
  • ISO Category Grade
    S
    P
    M
  • Insert Size
    1306
  • Clearance Angle
    0°
  • ISO Designation
    T490 LNMT1306PNTR
  • Cutting Edge Length
    13.74mm
  • Thickness
    13.05mm
  • Insert Style
    T490 LNMT
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome