T490 LNMT 1306PNTR Insert Grade IC810

Order Code: ZT1155955X

£169.99 Inc VAT (20%)


Description

T490 LNMT Milling Inserts

HELITANG - Tangentially clamped inserts with 4 helical cutting edges. The unique pocket design prevents insert pull-out and enables tools with larger core diameters compared with regular radially orientated inserts.

Insert Grade : IC810
ISO Range - P/M/K (P15-P30)(K15-K35)
Grade or Coating Type:PVD
Coating Layers :AlTiN+TiN

See full description
Specifications for T490 LNMT 1306PNTR Insert Grade IC810
  • Manufacturer Grade
    IC810
  • Material Application
    Steel
    Cast Iron
  • Insert Style
    LNMT
  • Corner Radius
    0.8mm
  • ISO Cut
    P15 to P30
    K15 to K35
  • ISO Category Grade
    P
    K
  • Finish/Coating
    AlTiN+TiN
  • Clearance Angle
    0°
  • Insert Size
    1306
  • ISO Designation
    T490 LNMT1306PNTR
  • Material
    Carbide
  • Cutting Edge Length
    13mm
  • Thickness
    13.05mm
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome