T490 LNMX 0804PN-R Insert Grade IC928

Order Code: ZT1155954X

£12.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

T490 LNMX Milling Inserts

Features and Benefits:
Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Insert Grade IC928
(P20-P40)(M25-M35)(S15-S30)
Coating Layer TiAlN
PVD coated layer for use on steel & stainless steel

See full description
Specifications for T490 LNMX 0804PN-R Insert Grade IC928
  • ISO Designation
    T490 LNMX0804PNR
  • Finish/Coating
    TiAlN
  • Material Application
    Steel
    High-temperature Alloys
    Stainless Steel
  • Insert Size
    804
  • ISO Cut
    P20 to P40
    M25 to M35
    S15 to S30
  • Material
    Carbide
  • Manufacturer Grade
    IC928
  • ISO Category Grade
    M
    P
    S
  • Insert Style
    T490 LNMX
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome