0
1
2

Tngx 160604SR-M Milling Insert Grade 8215

Order Code: ZT3673156S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 +£14.718%


Description

The Pramet double-sided milling insert is designed for efficient machining with shoulder face mills STN16. With a triangular shape and rounded cutting edges, this insert is optimized for a maximum depth of cut of 10.0mm. It features a precise indexing accuracy conforming to ISO-tolerance class-G, ensuring reliable and consistent performance. The insert is constructed from 8215 PVD coated fine-grained WC-Co carbide, falling within the ISO-grade range of P10 to P20. This composition makes it well-suited for the machining of steel, providing durability and high-performance capabilities.

Features and Benefits
• Reduced cutting forces, leading to smooth and quiet machining for process security
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of < 45HRC)

See full description
Specifications for Tngx 160604SR-M Milling Insert Grade 8215
  • Clearance Angle
    60°
  • MFR Part No.
    TNGX 160604SR-M, 8215
  • ISO Cut
    10 to 20
  • Material
    Cobalt-enriched Carbide
  • Material Application
    Cast Steel
    Steel
  • Cutting Direction
    Neutral
  • Corner Radius
    0.4mm
  • Cutting Edge Length
    10mm
  • Shape
    Triangle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome