0
1

TNMU 160412-WM Insert Grade 4325

Order Code: ZT1197403X

Qty of 10 for
£199.90 Inc VAT (20%)
£19.99 each
QuantityPriceDiscount
1 - 49£19.990%
50 - 99£19.194%
100 - 199£18.398%
200 +£17.5912%

This product must be ordered in multiples of 10

Description

Product Type: T-Max® P insert for turning
Unit System: Metric
Coating Process Type: CVD
Item Weight: 5.9 g
Through Hole Function Property: Yes
Grade: 4325
Insert Thickness: 4.7625 mm
Clearance Angle Major: 0 deg
Fixing Hole Diameter: 4.6 mm
Coating Type: TiCN+Al2O3+TiN
CoroPak: 14.2
Insert Mounting Style Code: Screw/Clamp
Insert Shape Code: Triangle
Cutting Edge Count: 6
Insert Size And Shape: TN1604

See full description
Specifications for TNMU 160412-WM Insert Grade 4325
  • Clearance Angle
    0 deg
  • Corner Radius
    1.1906mm
  • MFR Part No.
    26678904
  • Grade
    4325
  • Insert Thickness
    4.7625mm
  • CoroPak
    14.2
  • Hand Preference
    Neutral
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Unit Measured
    Metric
  • Cutting Edge Count
    6
  • ISO Cutting Tool Material
    Coated WC or Cermet
  • Clearance Angle Major
    0 deg
  • Through Hole Function Property
    Yes
  • Fixing Hole Diameter
    4.6mm
  • Wiper Edge Property
    Yes
  • Insert Size/Shape
    TN1604
  • Coating Process Type
    CVD
  • Inscribed Circle
    9.525mm
  • Insert Shape
    Triangle
  • Insert Style
    Screw/Clamp
  • Weight
    5.9g
  • Insert Mounting Style
    Screw/Clamp
  • Coating Type
    TiCN+Al2O3+TiN
  • Inscribed Circle Diameter
    9.53mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome