0
1

TPKN 1603PPTR Insert Grade IC520M

Order Code: ZT1156162X

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 +£7.194%


Description

TPKN Milling Inserts

60° Triangular Insert

Insert Grade : IC520M
ISO Range - P/M/K: (P15-P35)(M10-M20)(K10-K30)
Grade or Coating Type: CVD
Coating Layers: TiCN

A CVD TiCN coated grade. Used for milling steel, malleable cast iron and stainless steel at medium to high cutting speed and medium feed.

See full description
Specifications for TPKN 1603PPTR Insert Grade IC520M
  • ISO Category Grade
    M
    P
    K
  • Cutting Edge Length
    16.50mm
  • Material
    Carbide
  • Thickness
    3.18mm
  • Inscribed Circle
    9.53mm
  • Insert Size
    1603
  • Clearance Angle
    11°
  • ISO Designation
    TPKN 1603PPTR
  • Finish/Coating
    TiCN
  • Insert Style
    TPKN
  • Material Application
    Steel
    Stainless Steel
    Cast Iron
  • ISO Cut
    P15 to P35
    K10 to K30
    M10 to M20
  • Manufacturer Grade
    IC520M
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome