TPKN 2204PDSR Insert Grade QM3535

Order Code: ZT1155640X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Order by 12pm, get it Tomorrow

Description

K20 (ISO K20) Micrograin Uncoated. For Cast Irons, Aluminium Alloys, other Non-Ferrous materials including Titaniums and Nickel Alloys.
QM3535 (P20 - P35) - PVD TiAIN Coated for milling of steel. Comprehensive grade which covers wide application range due to substrate providing optimal wear resistance and toughness.
QP25 (P25) - Uncoated. For medium and finish milling of steels.
QP40 (P40) - Uncoated. For rough medium and finish milling of tough Steels and Stainless Steels including interrupted cutting.

See full description
Specifications for TPKN 2204PDSR Insert Grade QM3535
  • Insert Size
    2204
  • ISO Designation
    TPKN 2204PDSR
  • Material Application
    Steel
  • ISO Category Grade
    P
  • Clearance Angle
    11°
  • Inscribed Circle
    12.70mm
  • ISO Cut
    P20 to P35
  • Material
    Carbide
  • Finish/Coating
    TiAlN
  • Manufacturer Grade
    QM3535
  • Thickness
    4.76mm
  • Insert Style
    TPKN
  • Cutting Direction
    Right Hand
  • Cutting Edge Length
    22.00mm
  • Shape
    Triangle
  • Pack Quantity
    1