0
1

TPUN 160304 Insert Grade IC9054

Order Code: ZT1156167X

£5.99 Inc VAT (20%)


Description

TPUN Milling Inserts

60° Triangular Insert

Insert Grade: IC9054
ISO Range - P/M/K: (P15-P40)(M10-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+Al2O3+TiN

A CVD multilayer TiCN / Al2O3 / TiN coated grade. A tough grade, used for and grooving and turnig carbon, alloyed and stainless steel, at medium to high cutting speed.

See full description
Specifications for TPUN 160304 Insert Grade IC9054
  • Shape
    Triangle
  • Corner Radius
    0.40
  • Cutting Edge Length
    16.50mm
  • Thickness
    3.18mm
  • ISO Category Grade
    P
    M
  • Finish/Coating
    TiCN+Al2O3+TiN
  • Material
    Carbide
  • Clearance Angle
    11°
  • Insert Size
    1603
  • Inscribed Circle
    9.53mm
  • ISO Designation
    TPUN 160304
  • Insert Style
    TPUN
  • ISO Cut
    M10 to M30
    P15 to P40
  • Material Application
    Stainless Steel
    Alloy Steel
  • Manufacturer Grade
    IC9054
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome