Tray Insert, Metal, For 750 L Box

Order Code: ZT2721244S

£449.99 Inc VAT (20%)


Description

Tray insert, made of metal, for 750 l box. Supplied = assembled. Length = 670 mm. Width = 740 mm. Height = 170 mm. Material = metal. For volume = 750 l. Product type = accessories.

Specifications for Tray Insert, Metal, For 750 L Box
  • Product Type
    Accessories
  • Material
    Metal
  • Supplied
    Assembled
  • Length
    670mm
  • For Volume
    750L
  • Width
    740mm
  • Height
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome