Tray Insert, Polyethylene, Stackable, For 150 L And 250 L Box

Order Code: ZT2721317S

£119.99 Inc VAT (20%)


Description

Tray insert, made of polyethylene, stackable, for 150 l and 250 l box. Supplied = assembled. Length = 430 mm. Width = 280 mm. Height = 190 mm. Material = polyethylene. Colour = orange. Product type = accessories.

Specifications for Tray Insert, Polyethylene, Stackable, For 150 L And 250 L Box
  • Material
    Polyethylene
  • Product Type
    Accessories
  • Colour
    Orange
  • Supplied
    Assembled
  • Length
    430mm
  • Height
    190mm
  • Width
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome