Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
VPGX 220631EN-E10 Insert Grade H25
By Seco
Order Code:
ZT1048178P
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/vpgx-220631en-e10-insert-grade-h25/p/ZT1048178P
Add to quotation
View all Milling Inserts
Description
VPGX Milling Inserts
Insert Grade H25
Specifications
Specifications for VPGX 220631EN-E10 Insert Grade H25
Cutting Edge Length
22.1mm
Manufacturer Grade
H25
Clearance Angle
11°
Thickness
6.35mm
Inscribed Circle
12.7mm
Material
Carbide
ISO Designation
VPGX 220631EN E10
Insert Size
2206
Cutting Direction
Neutral
Shape
35° Rhombic
Insert Style
VPGX
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome