Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Inserts
WCMX 080412-86 Insert Grade S60M
By Seco
Order Code:
ZT1156062X
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
8-11
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/milling-inserts/wcmx-080412-86-insert-grade-s60m/p/ZT1156062X
Add to quotation
View all Milling Inserts
Description
WCMX Milling Inserts
Insert Grade S60M
Tags:
#ClearanceProduct
Specifications
Specifications for WCMX 080412-86 Insert Grade S60M
Insert Size
804
Cutting Edge Length
8.7mm
Shape
Trigon
Manufacturer Grade
S60M
Clearance Angle
7°
Insert Style
WCMX
Thickness
4.76mm
ISO Cut
P30 to P45
M30 to M35
Finish/Coating
Uncoated
ISO Category Grade
M
P
ISO Designation
WCMX 080412-86
Material
Carbide
Inscribed Circle
12.7mm
Pack Quantity
1
MFR Part No.
74016008
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome