0
1

XCMT 170508-TC Insert GRADETT9080

Order Code: ZT1326662S

£17.99each Inc VAT (20%)
£179.90 minimum order value
QuantityPriceDiscount
1 - 9£17.990%
10 +£17.095%

Minimum order quantity: 10.

Description

XCMT Top Cap Turning Inserts are ideal for the machining of steels, stainless steels and heat resistant steels. With a durable PVD AlTiN-TiN coating for added durability and prolonged tool life they can be used to achieve an excellent surface finish.

Features and Benefits
• Can be used for face turning on general application
• Durable PVD AlTiN-TiN coating for added durability

Specifications
• Coating layers: AlTiN-TiN
• Coating type: PVD
• ISO range - P/M/K: (P20-P40)(M20-M40)
• ISO range - H/S/N: (S20-S40)

Typical Applications
• General machining
• Steel
• Heat resistant steel
• Stainless steel

See full description
Specifications for XCMT 170508-TC Insert GRADETT9080
  • ISO Cut
    P20 to P40
  • Material Application
    Stainless Steel
    Steel
  • MFR Part No.
    5523110
  • Insert Style
    XCMT
  • Shape
    Square
  • Corner Radius
    0.8mm
  • Clearance Angle
    7°
  • Cutting Edge Length
    17.4mm
  • Material
    Carbide
  • Thickness
    5.56mm
  • Finish/Coating
    AlTiN/TiN