XDGX 175020PDFR-GL Insert Grade TF15

Order Code: ZT3942820S

£25.99each Inc VAT (20%)
£259.90 minimum order value

Minimum order quantity: 10.

Description

XDGX inserts from Mitsubishi feature a solid carbide substrate construction with an uncoated finish ideal for machining materials such as aluminuim.

Features and Benefits
• Carbide construction for improved strength and rigidity
• GL chipbreaker for greater chip management
• Uncoated finish for use on aluminium

Specifications
• Type: Positive
• Coating: Uncoated
• Chipbreaker: GL
• Material: Carbide
• Grade: TF15

Typical Applications
• Turning
• Aluminium

See full description
Specifications for XDGX 175020PDFR-GL Insert Grade TF15
  • Finish/Coating
    Uncoated
  • Insert Style
    XDGX
  • Material Application
    Aluminium
  • Chipbreaker
    PDFR-GL
  • Corner Radius
    0.2mm
  • ISO Designation
    XDGX175020PDFR-GL
  • Material
    Carbide
  • MFR Part No.
    90029468
  • Insert Size
    175020
  • Manufacturer Grade
    TF15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome