0
1

XOMT 060204-HQ Insert Grade IC250

Order Code: ZT1156403X

£102.99 Inc VAT (20%)


Description

XOMT Milling Inserts

HELIQUAD square inserts for milling, drilling and boring, with 2 right- and 2 left-hand cutting edges for general use.

Grade: IC250
For high loads and medium to high cutting speed.
ISO Range - P/M/K: (P15-P35)(M20-M40).
Grade or Coating Type: PVD.
Coating Layers: TiCN+TiN.

See full description
Specifications for XOMT 060204-HQ Insert Grade IC250
  • ISO Cut
    M20 to M40
    P15 to P35
  • Corner Radius
    0.4
  • Chipbreaker
    HQ
  • Manufacturer Grade
    IC250
  • ISO Designation
    XOMT 060204-HQ
  • ISO Category Grade
    M
    P
  • Finish/Coating
    TiCN+TiN
  • Thickness
    2.38mm
  • Insert Size
    602
  • Material Application
    Steel
    Stainless Steel
  • Insert Style
    XOMT
  • Cutting Edge Length
    6.00mm
  • Material
    Carbide
  • Shape
    Square
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome